
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.08 in Overall Length
Hose Dash Size | 8 |
Threads per Inch | 16 |
End Type 1 | NPTF |
Hex Size 1 | 7/8 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hole Dia. | 0.422 in |
Overall Length | 2.08 in |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 13/16 in |
Series | E Series |
Style | Crimp |
Compatible Hose I.D. | 0.5 |
Compatible Tube O.D. | 0.5 |
Thread Sealant | No |
Hex Size | 13/16 in, 7/8 in |
End Gender 1 | Female |
Fitting Type | Flareless Tube Rigid |
Hose Cut-Off Factor | 1.04 in |
Origin | Hose to Tube Ftg |
Thread Size | 3/4-16 |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
O.D. | 0.935 in |
Item Type | Fitting Assembly |
Weight | 0.226 LB |
EAN or UPC | 725975024447 |
