
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.39 in Overall Length
Hex Size | 3/4 in, 1 in |
O.D. | 1 in |
Hex F | 1 in |
Threads per Inch | 14 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.35 in |
Overall Length | 3.39 in |
Height | 1.230 in |
Hex Size 2 | 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
Series | E Series |
Compatible Tube O.D. | 0.625 |
Thread Size | 7/8-14 |
Material | Carbon Steel |
Hex E | 3/4 in |
Rigid/Swivel | Swivel |
End Type 1 | JIC 37 |
Fitting Type | 90° Female JIC Swivel Tube Elbow |
Fitting Angle | 90° |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Style | Crimp |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hole Dia. | 0.37 in |
Hex Size 1 | 1 in |
Origin | Hose to Tube Ftg |
Tube O.D. | 5/8 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 1 | Female |
Compatible Hose I.D. | 0.5 |
Weight | 0.328 LB |
EAN or UPC | 725975024416 |
