
Weatherhead
08E-648
JIC 37° Female Swivel Long Drop 90° Tube Elbow (Exceptions Noted)
Item #110322114


- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.88 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-16 |
Threads per Inch | 16 |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.78 in |
Hex Size 1 | 7/8 in |
O.D. | 0.95 in |
Compatible Hose I.D. | 0.5 |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.88 in |
Height | 2.430 in |
Thread Sealant | No |
Hole Dia. | 0.33 in |
Tube O.D. | 1/2 in |
End Gender 1 | Female |
Series | E Series |
Hex F | 7/8 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hex E | 3/4 in |
Fitting Type | 90° Female JIC Swivel Long Drop Tube Elbow |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Hose I.D. | 3/8 in |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.5 |
End Type 1 | JIC 37 |
Hex Size 2 | 3/4 in |
Style | Crimp |
Hex Size | 5/8 in, 7/8 in |
Weight | 0.304 LB |
EAN or UPC | 725975024386 |
