
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.5 in Overall Length
Hose I.D. | 1/2 in |
Hole Dia. | 0.39 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Item Type | Fitting Assembly |
End Type 1 | JIC 37 |
O.D. | 1 in |
Thread Sealant | No |
End Gender 1 | Female |
Thread Size | 7/8-14 |
Threads per Inch | 14 |
Compatible Hose I.D. | 0.5 |
Hex Size 2 | 7/8 in |
Hex Size | 7/8 in, 1 in |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size 1 | 1 in |
Overall Length | 2.5 in |
Rigid/Swivel | Swivel |
Style | Crimp |
Hose Dash Size | 10 |
Fitting Angle | Straight |
Tube O.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Fitting Type | JIC Female Swivel |
Series | E Series |
Finish | Zinc Clear Trivalent Chromate |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 1.46 in |
Weight | 0.242 LB |
EAN or UPC | 725975024379 |
