
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.39 in Overall Length
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size | 3/4 in, 7/8 in |
Compatible Tube O.D. | 0.5 |
Overall Length | 2.39 in |
O.D. | 0.95 in |
Item Type | Fitting Assembly |
Threads per Inch | 16 |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hex Size 2 | 3/4 in |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Series | E Series |
Fitting Type | JIC Female Swivel |
Hole Dia. | 0.39 in |
Origin | Hose to Tube Ftg |
Compatible Hose I.D. | 0.5 |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Thread Size | 3/4-16 |
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 1.35 in |
Hose Dash Size | 8 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Tube O.D. | 1/2 in |
Hex Size 1 | 0.88 in |
Weight | 0.195 LB |
EAN or UPC | 725975024362 |
