
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.31 in Overall Length
Hose I.D. | 1/2 in |
End Type 1 | JIC 37 |
End Type 2 | Line/Hose/Tube |
Hex Size | 15/16 in |
Fitting Type | JIC Male Rigid |
Compatible Hose I.D. | 0.5 |
Overall Length | 2.31 in |
Hole Dia. | 0.42 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Hex Size 1 | 15/16 in |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Rigid |
Material | Carbon Steel |
Hose Dash Size | 8 |
Thread Sealant | No |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Threads per Inch | 14 |
Hex E | 15/16 in |
Style | Crimp |
O.D. | 0.95 in |
Thread Size | 7/8-14 |
Hose Cut-Off Factor | 1.27 in |
Compatible Tube O.D. | 0.625 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Series | E Series |
Weight | 0.258 LB |
EAN or UPC | 725975024355 |
