
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.64 in Overall Length
Compatible Hose I.D. | 0.5 |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Type 1 | BSPP |
O.D. | 1.063 in |
Hex Size 1 | 1 1/16 in |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Hole Dia. | 0.39 in |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Hex E | 13/16 in |
Origin | Hose to Pipe Ftg |
Hex Size | 13/16 in, 1 in |
Thread Sealant | No |
Series | E Series |
Hex Size 2 | 3/4 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Hose I.D. | 1/2 in |
Thread Size | G1/2-14 |
Hose Cut-Off Factor | 1.6 in |
Hex F | 1 in |
Style | Crimp |
Tube O.D. | 1/2 in |
Overall Length | 2.64 in |
Weight | 0.29 LB |
EAN or UPC | 725975622506 |
