
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.02 in Overall Length
Hose I.D. | 1/2 in |
Hole Dia. | 0.39 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hex Size 1 | 3/4 in |
Style | Crimp |
Origin | Hose to Pipe Ftg |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 0.98 in |
Overall Length | 2.02 in |
Compatible Hose I.D. | 0.5 |
Tube O.D. | 3/8 in |
Series | E Series |
O.D. | 0.95 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/8-18 |
End Type 1 | NPTF |
Hex Size | 3/4 in |
Threads per Inch | 18 |
Compatible Tube O.D. | 0.375 |
Fitting Type | Male Pipe Rigid |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Weight | 0.136 LB |
EAN or UPC | 725975024324 |
