
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.3 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Overall Length | 2.3 in |
Fitting Type | Female Swivel JIS 30° Flare |
Hex Size | 13/16 in, 1 1/16 in |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.54 in |
Compatible Tube O.D. | 0.5 |
Origin | Hose to Pipe Ftg |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Series | E Series |
Hole Dia. | 0.39 in |
End Type 1 | JIS 30 |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Hose Dash Size | 8 |
Hex Size 1 | 1 1/16 in |
Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
Hex Size 2 | 3/4 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.5 |
O.D. | 1.188 in |
End Gender 1 | Female |
Style | Crimp |
Thread Size | G1/2-14 |
Weight | 0.233 LB |
EAN or UPC | 725975622490 |
