
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.15 in Overall Length
Material | Carbon Steel |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 11/16 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Thread Sealant | No |
Hole Dia. | 0.3 in |
Hose I.D. | 1 in |
Tube O.D. | 3/8 in |
Hex Size 2 | 9/16 in |
Overall Length | 2.15 in |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.2 in |
Compatible Hose I.D. | 1 |
Thread Size | 9/16-18 |
O.D. | 0.688 in |
Compatible Tube O.D. | 0.375 |
Series | E Series |
Style | Crimp |
Rigid/Swivel | Swivel |
Weight | 0.0 LB |
