
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 1.93 in Overall Length
Thread Size | 3/8-18 |
End Gender 1 | Male |
Compatible Hose I.D. | 0.406 |
Compatible Tube O.D. | 0.375 |
Hex Size 1 | 11/16 in |
Style | Crimp |
Thread Sealant | No |
Series | E Series |
Tube O.D. | 3/8 in |
End Type 1 | NPTF |
Rigid/Swivel | Rigid |
O.D. | 0.77 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.98 in |
Hose I.D. | 13/32 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hole Dia. | 0.3 in |
Material | Carbon Steel |
Overall Length | 1.93 in |
Weight | 0.12 LB |
