
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.14 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
End Gender 1 | Female |
End Size | 1/4 FFOR(f), 3/8 Hose Crimp |
Tube O.D. | 1/4 in |
Hose Cut-Off Factor | 1.15 in |
Style | Crimp |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Overall Length | 2.14 in |
Series | Z Series |
Compatible Tube O.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 18 |
Thread Sealant | No |
Fitting Type | Female ORS Swivel Straight |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
End Type 1 | FOR-SEAL |
Hose Dash Size | 6 |
Thread Size | 9/16-18 |
Finish | Dura-Kote |
Fitting Angle | Straight |
Plating | Zinc Yellow Dichromate Finish |
O.D. | 1.067 in |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Hole Dia. | 0.17 in |
Hex Size 1 | 11/16 in |
No. of Ends | 2 |
Rigid/Swivel | Swivel |
Hex Size | 11/16 in |
Hose I.D. | 3/8 in |
Weight | 0.172 LB |
