
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.33 in Overall Length
Fitting Angle | 90° |
Overall Length | 2.33 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Height | 2.780 in |
Series | Z Series |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Hose Dash Size | 6 |
Hex Size 1 | 1.07 in |
Style | Crimp |
Hose Cut-Off Factor | 1.34 in |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Hose I.D. | 3/8 in |
End Type 1 | Push to Connect |
Finish | Dura-Kote |
Hole Dia. | 0.25 in |
Weight | 0.0 LB |
