
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.33 in Overall Length
Hose Cut-Off Factor | 1.34 in |
Height | 1.560 in |
Hose I.D. | 3/8 in |
O.D. | 1.067 in |
Thread Sealant | No |
Style | Crimp |
Hose Dash Size | 6 |
Series | Z Series |
Fitting Angle | 90° |
Material | Carbon Steel |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Overall Length | 2.33 in |
End Gender 1 | Male |
End Type 1 | Push to Connect |
Hex Size 1 | 1.07 in |
Hole Dia. | 0.26 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Weight | 0.32 LB |
