
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.87 in Overall Length
Height | 0.870 in |
Finish | Dura-Kote |
Hole Dia. | 0.26 in |
Overall Length | 2.87 in |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Style | Crimp |
Hose Cut-Off Factor | 1.87 in |
End Type 1 | Push to Connect |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Hex Size 1 | 1.07 in |
Series | Z Series |
Weight | 0.0 LB |
