
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.39 in Overall Length
Thread Sealant | No |
End Type 1 | Push to Connect |
Style | Crimp |
Hose I.D. | 3/8 in |
Tube O.D. | 3/8 in |
Hose Dash Size | 6 |
Material | Carbon Steel |
Series | Z Series |
Hose Cut-Off Factor | 1.39 in |
Fitting Angle | Straight |
Overall Length | 2.39 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1.07 in |
Finish | Dura-Kote |
End Gender 1 | Male |
Hole Dia. | 0.26 in |
Weight | 0.3 LB |
