
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.19 in Overall Length
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Style | Crimp |
Overall Length | 2.19 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Series | Z Series |
Tube O.D. | 3/8 in |
Hole Dia. | 0.26 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.19 in |
Material | Carbon Steel |
Finish | Dura-Kote |
Thread Sealant | No |
Hex Size 1 | 1.07 in |
End Type 1 | Push to Connect |
Weight | 0.31 LB |
