
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.51 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Series | Z Series |
No. of Ends | 2 |
Overall Length | 2.51 in |
Hex Size 1 | 1/2 in |
Material | Carbon Steel |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
End Types | Inverted Flare & Hose Crimp, Hose Crimp & Inverted Flare |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 20 |
Hose Dash Size | 5 |
End Type 2 | Line/Hose/Tube |
End Size | 3/8 Hose Crimp, 5/16 Inverted(m) |
End Type 1 | Inverted |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.51 in |
Hose I.D. | 5/16 in |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Hole Dia. | 0.24 in |
Style | Crimp |
Thread Size | 1/2-20 |
Height | 1.730 in |
Finish | Dura-Kote |
End Gender 1 | Male |
Thread Sealant | No |
Tube O.D. | 5/16 in |
Hex Size | 1/2 in |
Weight | 0.12 LB |
