
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.73 in Overall Length
Thread Size | 11/16-18 |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 1.89 in |
Fitting Angle | 45° |
End Type 1 | MPT |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Height | 0.960 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Finish | Dura-Kote |
Style | Crimp |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Thread Sealant | No |
Overall Length | 2.73 in |
Hole Dia. | 0.26 in |
Rigid/Swivel | Swivel |
Series | Z Series |
Hex Size 1 | 11/16 in |
Weight | 0.15 LB |
