
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.72 in Overall Length
End Type 1 | MPT |
Hole Dia. | 0.24 in |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
Overall Length | 2.72 in |
Series | Z Series |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Height | 0.960 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Hex Size 1 | 1/2 in |
Hose Cut-Off Factor | 1.89 in |
Thread Sealant | No |
Tube O.D. | 3/8 in |
End Gender 1 | Male |
Hose I.D. | 3/8 in |
Style | Crimp |
Thread Size | 1/2-20 |
Weight | 0.45 LB |
