
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.6 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Thread Sealant | No |
Overall Length | 2.6 in |
End Types | Inverted Flare & Hose Crimp, Hose Crimp & Inverted Flare |
Hex Size | 5/8 in |
Series | Z Series |
Hex Size 1 | 5/8 in |
Thread Size | 5/8-18 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Material | Carbon Steel |
Threads per Inch | 18 |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Tube O.D. | 3/8 in |
End Size | 3/8 Hose Crimp, 3/8 Inverted(m) |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.61 in |
Finish | Dura-Kote |
Hose I.D. | 3/8 in |
No. of Ends | 2 |
Style | Crimp |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.26 in |
Weight | 0.18 LB |
