
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.53 in Overall Length
Tube O.D. | 3/8 in |
Overall Length | 2.53 in |
Hex Size 1 | 7/16 in |
Hole Dia. | 0.17 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
End Gender 1 | Male |
Fitting Angle | Straight |
Material | Carbon Steel |
Finish | Dura-Kote |
Thread Size | 7/16-24 |
Hose Cut-Off Factor | 1.53 in |
Style | Crimp |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
Item Type | Fitting Assembly |
End Type 1 | SAE |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.25 LB |
