
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.05 in Overall Length
Thread Size | 9/16-18 |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Style | Crimp |
Material | Carbon Steel |
Height | 1.460 in |
End Type 1 | MPT |
Overall Length | 2.05 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.26 in |
Hose Cut-Off Factor | 1.22 in |
Fitting Angle | 90° |
Series | Z Series |
Hose I.D. | 3/8 in |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Hex Size 1 | 5/8 in |
Tube O.D. | 3/8 in |
Hex Size 2 | 11/16 in |
Hose Dash Size | 6 |
End Gender 1 | Female |
Weight | 0.0 LB |
