
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.44 in Overall Length
Thread Sealant | No |
Rigid/Swivel | Rigid |
Finish | Dura-Kote |
Height | 0.830 in |
Hole Dia. | 0.26 in |
Series | Z Series |
Material | Carbon Steel |
Thread Size | 9/16-18 |
Hose I.D. | 3/8 in |
Fitting Angle | 45° |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Hose Dash Size | 6 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Hex Size 1 | 11/16 in |
Overall Length | 2.44 in |
Hex Size 2 | 5/8 in |
Hose Cut-Off Factor | 1.56 in |
Style | Crimp |
Weight | 0.0 LB |
