
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.81 in Overall Length
End Gender 1 | Female |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 1.81 in |
Tube O.D. | 3/8 in |
Series | Z Series |
Hex Size 1 | 5/8 in |
Hose Dash Size | 5 |
Thread Size | 1/2-20 |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Style | Crimp |
Hex Size 2 | 11/16 in |
Finish | Dura-Kote |
Hole Dia. | 0.23 in |
End Type 1 | Inverted |
Hose Cut-Off Factor | 0.97 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.01 LB |
