
- Crimp Fitting
- 90° Fitting Angle
- 12 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.35 in Overall Length
End Type 1 | Metric |
Material | Carbon Steel |
Compatible Tube O.D. | 0.375 |
Fitting Angle | 90° |
Hose Cut-Off Factor | 1.36 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Finish | Dura-Kote |
End Gender 1 | Female |
O.D. | 1.067 in |
Rigid/Swivel | Swivel |
Thread Size | M18x1.5 |
Series | Z Series |
Hose I.D. | 3/8 in |
Item Type | Fitting Assembly |
Style | Crimp |
Height | 1.350 in |
Tube O.D. | 12.000 mm |
Hose Dash Size | 10 |
Hole Dia. | 0.26 in |
Overall Length | 2.35 in |
Hex Size 1 | 0.87 in |
Weight | 0.23 LB |
