
- Crimp Fitting
- 90° Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.3 in Overall Length
Tube O.D. | 10.000 mm |
End Gender 1 | Female |
Compatible Tube O.D. | 0.313 |
Height | 1.320 in |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.32 in |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Thread Sealant | No |
Style | Crimp |
Rigid/Swivel | Swivel |
End Type 1 | Metric |
Hole Dia. | 0.26 in |
Fitting Angle | 90° |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.3 in |
O.D. | 1.067 in |
Finish | Dura-Kote |
Hose I.D. | 3/8 in |
Thread Size | M16x1.5 |
Material | Carbon Steel |
Weight | 0.18 LB |
