
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.9 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Style | Crimp |
Hex Size 2 | 7/8 in |
Tube O.D. | 3/8 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.26 in |
Threads per Inch | 19 |
Hose Dash Size | 6 |
Thread Size | G3/8-19 |
Fitting Type | 45° British Standard (BSPP) 60° Cone Female Tube Elbow |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
End Type 1 | BSPP |
Overall Length | 2.9 in |
Material | Carbon Steel |
Height | 3/4 in |
Rigid/Swivel | Rigid |
No. of Ends | 2 |
End Gender 1 | Female |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Finish | Dura-Kote |
Series | Z Series |
Fitting Angle | 45° |
Hex Size 1 | 0.87 in |
Hose Cut-Off Factor | 1.91 in |
Thread Sealant | No |
End Size | 3/8 BSPP(f), 3/8 Hose Crimp |
Plating | Zinc Yellow Dichromate Finish |
Hex Size | 0.87 in |
Weight | 0.207 LB |
