
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.34 in Overall Length
Item Type | Fitting Assembly |
Hex Size 1 | 1.07 in |
End Gender 1 | Male |
End Type 1 | Metric |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.35 in |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
Style | Crimp |
Overall Length | 2.34 in |
Fitting Angle | Straight |
Thread Sealant | No |
Series | Z Series |
Hole Dia. | 0.26 in |
Weight | 0.12 LB |
