
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.88 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size | 1.06 in |
Plating | Zinc Yellow Dichromate Finish |
Hose Dash Size | 8 |
Series | Z Series |
Hole Dia. | 0.26 in |
Overall Length | 1.88 in |
Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
Thread Size | G1/2-14 |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Rigid/Swivel | Swivel |
No. of Ends | 2 |
End Gender 1 | Female |
Hose I.D. | 3/8 in |
End Size | 1/2 BSPP(f), 3/8 Hose Crimp |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
End Type 1 | BSPP |
Hose Cut-Off Factor | 0.89 in |
Material | Carbon Steel |
Fitting Angle | Straight |
Style | Crimp |
End Types | BSPP & Hose Crimp, Hose Crimp & BSPP |
Threads per Inch | 14 |
Weight | 0.22 LB |
