
- Crimp Fitting
- Straight Fitting Angle
- 0.55 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.98 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Rigid/Swivel | Rigid |
Hex Size | 0.87 in |
Hose Cut-Off Factor | 0.98 in |
End Type 1 | Metric |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 2 | 7/8 in |
Tube O.D. | 0.550 in |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Overall Length | 1.98 in |
Material | Carbon Steel |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
End Gender 1 | Male |
Hex Size 1 | 0.87 in |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hose Dash Size | 8 |
Thread Size | M20x1.5 |
Threads per Inch | 1 1/2 |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Finish | Dura-Kote |
End Size | 3/8 Hose Crimp, M20 DIN 24°(m) |
Style | Crimp |
Hole Dia. | 0.26 in |
Series | Z Series |
No. of Ends | 2 |
Weight | 0.17 LB |
