
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.95 in Overall Length
Finish | Dura-Kote |
Style | Crimp |
Thread Size | M18x1.5 |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose Cut-Off Factor | 0.95 in |
Hex Size 1 | 0.75 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Metric |
Hose Dash Size | 6 |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.26 in |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Series | Z Series |
Overall Length | 1.95 in |
Weight | 0.148 LB |
