
- Crimp Fitting
- 45° Fitting Angle
- 10 mm Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.63 in Overall Length
Hose Cut-Off Factor | 1.63 in |
Thread Sealant | No |
Hole Dia. | 0.26 in |
Hose I.D. | 3/8 in |
Finish | Dura-Kote |
Overall Length | 2.63 in |
Material | Carbon Steel |
End Type 1 | Metric |
End Gender 1 | Female |
Thread Size | M16x1.5 |
Series | Z Series |
Hex Size 1 | 3/4 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 10.000 mm |
Height | 3/4 in |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Fitting Angle | 45° |
Weight | 0.17 LB |
