
- Crimp Fitting
- Straight Fitting Angle
- 0.39 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.24 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Overall Length | 2.24 in |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Tube O.D. | 0.390 in |
Hex Size 1 | 3/4 in |
Hose Cut-Off Factor | 1.24 in |
Finish | Dura-Kote |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Threads per Inch | 1 1/2 |
Rigid/Swivel | Swivel |
Hex Size | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.313 |
End Size | 3/8 Hose Crimp, M16 DIN 24°(f) |
End Gender 1 | Female |
Series | Z Series |
Hole Dia. | 0.26 in |
Fitting Angle | Straight |
Hose Dash Size | 8 |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Thread Sealant | No |
No. of Ends | 2 |
Thread Size | M16x1.5 |
End Type 1 | Metric |
O.D. | 1.067 in |
Weight | 0.16 LB |
