
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.31 in Overall Length
Fitting Angle | Straight |
Thread Size | G1/2-14 |
End Gender 1 | Female |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 2.31 in |
Hose I.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.26 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 1.48 in |
End Type 1 | BSPP |
Hose Dash Size | 6 |
Hex Size 1 | 1 1/16 in |
Style | Crimp |
Tube O.D. | 1/2 in |
Finish | Dura-Kote |
Series | Z Series |
Item Type | Fitting Assembly |
Weight | 5.98 LB |
