
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.25 in Overall Length
Material | Carbon Steel |
Overall Length | 2.25 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
End Type 1 | BSPP |
Tube O.D. | 3/8 in |
Rigid/Swivel | Swivel |
Finish | Dura-Kote |
Series | Z Series |
Hole Dia. | 0.26 in |
Hose Cut-Off Factor | 1.42 in |
Hex Size 1 | 3/4 in |
Hex Size 2 | 11/16 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hose Dash Size | 6 |
Thread Size | G3/8-19 |
Weight | 0.2 LB |
