
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
Height | 1.100 in |
Overall Length | 2.5 in |
Series | U Series |
Rigid/Swivel | Rigid |
Thread Size | 7/8-14 |
Hose Cut-Off Factor | 1.06 in |
Hole Dia. | 0.36 in |
Hex Size | 11/16 in |
End Type 1 | JIC 37 |
Threads per Inch | 14 |
Style | Crimp |
Fitting Type | 90° Male JIC Rigid Elbow |
End Gender 1 | Male |
Hose Dash Size | 6 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size 1 | 11/16 in |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Weight | 0.24 LB |
EAN or UPC | 725975023679 |
