
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.36 in Overall Length
Series | U Series |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Line/Hose/Tube |
Hex Size | 11/16 in |
Hose Dash Size | 6 |
Height | 1.300 in |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Thread Sealant | No |
Hex Size 1 | 11/16 in |
Hole Dia. | 0.25 in |
Overall Length | 3.36 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.94 in |
Item Type | Fitting Assembly |
Fitting Type | Standpipe Straight Tube |
Weight | 0.17 LB |
EAN or UPC | 725975023662 |
