
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.03 in Overall Length
Overall Length | 3.03 in |
Hex Size 2 | 1 1/8 in |
Style | Crimp |
Hose Cut-Off Factor | 1.6 in |
Hex Size 1 | 15/16 in |
Thread Sealant | No |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Thread Size | 1-14 |
Hole Dia. | 0.25 in |
Compatible Tube O.D. | 0.625 |
Series | U Series |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
End Type 1 | FOR-SEAL |
Rigid/Swivel | Swivel |
Weight | 0.348 LB |
