
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.81 in Overall Length
End Type 1 | FOR-SEAL |
Style | Crimp |
Hose Cut-Off Factor | 1.38 in |
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
Thread Size | 9/16-18 |
Rigid/Swivel | Swivel |
Hose I.D. | 3/8 in |
Compatible Tube O.D. | 0.25 |
Series | U Series |
Tube O.D. | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
End Gender 1 | Female |
Threads per Inch | 18 |
Overall Length | 2.81 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Fitting Type | Female ORS Swivel Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size 1 | 11/16 in |
Hex Size | 5/8 in, 11/16 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.16 in |
O.D. | 1.005 in |
Weight | 0.2 LB |
EAN or UPC | 757522083164 |
