
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.7 in Overall Length
Material | Carbon Steel |
End Gender 1 | Male |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.27 in |
Thread Size | 1-14 |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.25 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 1 1/16 in |
Tube O.D. | 5/8 in |
Style | Crimp |
End Type 1 | ORS |
Hose Dash Size | 6 |
Series | U Series |
Overall Length | 2.7 in |
Compatible Tube O.D. | 0.625 |
Hose I.D. | 3/8 in |
Weight | 3.0 LB |
