
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.43 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.375 |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Item Type | Fitting Assembly |
Hole Dia. | 0.25 in |
Hose Dash Size | 6 |
Hose I.D. | 3/8 in |
Threads per Inch | 16 |
Material | Carbon Steel |
O.D. | 1.005 in |
Series | U Series |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 3/4 in |
Overall Length | 2.43 in |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Temperature Range [Min] | -40 °F |
End Gender 1 | Male |
Style | Crimp |
Temperature Range [Max] | 250 °F |
Fitting Type | FOR-SEAL® Male Rigid |
End Type 1 | FOR-SEAL |
Hex Size 1 | 13/16 in |
Hex Size 2 | 13/16 in |
Thread Size | 11/16-16 |
Hose Cut-Off Factor | 1 in |
Compatible Tube O.D. | 0.375 |
Weight | 0.165 LB |
EAN or UPC | 725975023396 |
