
- Crimp Fitting
- 90° Fitting Angle
- 7/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.4 in Overall Length
Height | 1.970 in |
Tube O.D. | 7/16 in |
Material | Carbon Steel |
Thread Size | 11/16-18 |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.4 in |
Origin | Hose to Tube Ftg |
Series | U Series |
End Gender 1 | Male |
Hex Size 1 | 11/16 in |
End Type 1 | MPT |
Thread Sealant | No |
Hose I.D. | 3/8 in |
Hex Size | 11/16 in |
Item Type | Fitting Assembly |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Hose Cut-Off Factor | 2 in |
O.D. | 1.005 in |
Style | Crimp |
Hose Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.24 in |
Threads per Inch | 18 |
Fitting Angle | 90° |
Rigid/Swivel | Swivel |
Weight | 0.232 LB |
EAN or UPC | 725975023372 |
