
- Crimp Fitting
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3.08 in Overall Length
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size 1 | 1/2 in |
Material | Carbon Steel |
Thread Size | 1/2-20 |
Finish | Zinc Clear Trivalent Chromate |
Threads per Inch | 20 |
Hex Size | 1/2 in |
Hole Dia. | 0.21 in |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
End Gender 1 | Male |
O.D. | 1.005 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Overall Length | 3.08 in |
Hose Dash Size | 6 |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Series | U Series |
Tube O.D. | 5/16 in |
Style | Crimp |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.313 |
Thread Sealant | No |
Hose I.D. | 1/4 in |
Hose Cut-Off Factor | 1 1/2 in |
Height | 1.610 in |
End Type 1 | Inverted |
Weight | 0.18 LB |
EAN or UPC | 725975023341 |
