
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.89 in Overall Length
Series | U Series |
Tube O.D. | 1/4 in |
End Gender 1 | Male |
Thread Sealant | No |
Overall Length | 2.89 in |
Fitting Type | 90° Inverted Male Swivel Tube Elbow |
Hole Dia. | 0.15 in |
Hose Cut-Off Factor | 1.44 in |
Threads per Inch | 24 |
Hose I.D. | 1/4 in |
Hex Size 1 | 7/16 in |
End Type 1 | MPT |
Thread Size | 7/16-24 |
Item Type | Fitting Assembly |
Origin | Hose to Tube Ftg |
Style | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 7/16 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Height | 1.360 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Weight | 0.17 LB |
EAN or UPC | 725975023334 |
