
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 4.05 in Overall Length
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 45° |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Thread Size | 11/16-18 |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Overall Length | 4.05 in |
Hex Size | 3/4 in |
Height | 1.340 in |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
End Gender 1 | Male |
End Type 1 | MPT |
Style | Crimp |
Hex Size 1 | 11/16 in |
Hole Dia. | 0.24 in |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.63 in |
Rigid/Swivel | Swivel |
Weight | 0.233 LB |
EAN or UPC | 725975023327 |
