
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 4.05 in Overall Length
Origin | Hose to Tube Ftg |
Fitting Angle | 45° |
Tube O.D. | 3/8 in |
End Type 1 | SAE 45 |
Hose Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
Height | 1.340 in |
Hex Size | 5/8 in |
Style | Crimp |
Hole Dia. | 0.24 in |
Hose Cut-Off Factor | 2.63 in |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Compatible Tube O.D. | 0.375 |
O.D. | 1.005 in |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Thread Size | 5/8-18 |
Rigid/Swivel | Swivel |
Series | U Series |
Hex Size 1 | 5/8 in |
Material | Carbon Steel |
Overall Length | 4.05 in |
Weight | 0.207 LB |
EAN or UPC | 725975023310 |
