
- Crimp Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 4.02 in Overall Length
Overall Length | 4.02 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 20 |
Tube O.D. | 5/16 in |
Fitting Angle | 45° |
Hole Dia. | 0.21 in |
Style | Crimp |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Height | 1.140 in |
Hex Size | 1/2 in |
Hex Size 1 | 1/2 in |
Thread Size | 1/2-20 |
Hose Cut-Off Factor | 2.56 in |
Series | U Series |
Item Type | Fitting Assembly |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Finish | Zinc Clear Trivalent Chromate |
Hose Dash Size | 6 |
Origin | Hose to Tube Ftg |
Thread Sealant | No |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
End Type 1 | Inverted |
Rigid/Swivel | Swivel |
Weight | 0.18 LB |
EAN or UPC | 725975023303 |
