
- Crimp Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.59 in Overall Length
Tube O.D. | 1/4 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-24 |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Hole Dia. | 0.15 in |
Origin | Hose to Tube Ftg |
Hose I.D. | 3/8 in |
Hex Size | 7/16 in |
Thread Sealant | No |
Threads per Inch | 24 |
Height | 0.930 in |
Material | Carbon Steel |
Overall Length | 3.59 in |
Fitting Type | 45° Inverted Male Swivel Tube Elbow |
Hose Cut-Off Factor | 2.19 in |
Rigid/Swivel | Swivel |
End Gender 1 | Male |
Hex Size 1 | 7/16 in |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Fitting Angle | 45° |
Weight | 0.17 LB |
EAN or UPC | 725975023297 |
