
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.33 in Overall Length
Overall Length | 3.33 in |
Threads per Inch | 18 |
Material | Carbon Steel |
Hose Dash Size | 6 |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.94 in |
Compatible Tube O.D. | 0.375 |
Tube O.D. | 3/8 in |
O.D. | 1.005 in |
Item Type | Fitting Assembly |
End Type 1 | SAE 45 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
End Gender 1 | Male |
Series | U Series |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Fitting Type | Inverted Male Swivel Straight |
Compatible Hose | H105, H115, H104, H017, H114, H146, H245, H324, H425, H325, H545, H145, H350 |
Hex Size | 5/8 in |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Style | Crimp |
Hex Size 1 | 11/16 in |
Thread Size | 5/8-18 |
Hex Size 2 | 5/8 in |
Hole Dia. | 0.24 in |
Weight | 0.185 LB |
EAN or UPC | 725975023266 |
